Blue Ergo-Handle Cart 2 Shelf Glass-Filled Nylon Casters 4000 lb 30x60

  • Mfr # DH-PH4-3060

  • Zoro # G1744902


product price:  $645.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41
Overall Length
65.875
Overall Width
30-1/2 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH-PH4-3060
Zoro #
G1744902
UPC #
691215121262
Country of Origin
United States

Dimensions

Overall Height
41
Overall Length
65.875
Overall Width
30-1/2 in.
Platform Length
65.875"
Shelf Length
60 in
Shelf Width
30 in

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Item
Heavy Duty Ergo Hndl Cart,2 Shelf,30x60
Assembled
No
Number of Shelves
2
Includes
Rolls on 2 rigid, 2 swivel 8" x 2" casters with roller bearings.
Features
Heavy-duty welded steel construction offers maximum weight capacity. The patented ergonomic handle decreases fatigue by allowing the operator to easily maneuver the cart. Powder coat blue paint provides a durable long lasting finish. Handle design allows individual height comfort and handling of long loads

Description

Heavy Duty Ergo Hndl Cart,2 Shelf,30x60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.