Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Blue Heavy Duty Double Cantilever 10 ft Base Length 18" Arm HDU-C-10-18

Blue Heavy Duty Double Cantilever 10 ft Base Length 18" Arm (Discontinued)

  • Mfr # HDU-C-10-18
  • Zoro # G4986208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDU-C-10-18
Zoro #
G4986208
UPC #
691215056922
Country of Origin
China

Dimensions

Depth
46"
Width
5"
Height
120"

Details

Load Capacity
49,200 lb.
Item
Double Sided Cantilever Uprights
Material
Steel

Description

HD Double Cantilever,10 ft.,18 In. Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.