Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Heavy Duty Double Cantilever 12 ft Base Length 36" Arm

  • Mfr # HDU-C-12-36

  • Zoro # G4986147


product price: $1,327.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
35,600/31,200 lb.
Depth
82"
Width
5"
Height
144"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDU-C-12-36
Zoro #
G4986147
UPC #
691215056984
Country of Origin
China

Dimensions

Depth
82"
Width
5"
Height
144"

Details

Load Capacity
35,600/31,200 lb.
Item
Double Sided Cantilever Uprights
Material
Steel

Description

HD Double Cantilever,12 ft.,36 In. Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.