Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Heavy Duty Double Cantilever 14 ft Base Length 24" Arm

  • Mfr # HDU-C-14-24

  • Zoro # G4986110


product price: $1,164.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
40,400 lb.
Width
5"
Material
Steel
Depth
58"
Height
168"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDU-C-14-24
Zoro #
G4986110
UPC #
691215057011
Country of Origin
China

Dimensions

Width
5"
Depth
58"
Height
168"

Details

Load Capacity
40,400 lb.
Item
Double Sided Cantilever Uprights
Material
Steel

Description

HD Double Cantilever,14 ft.,24 In. Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.