Zoro Homepage

Blue Heavy Duty Double Cantilever 8 ft Base Length 48" Arm

  • Mfr # HDU-C-8-48

  • Zoro # G4986016


product price: $1,056.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Height
96
Overall Width
5
Load Capacity
28400
Color
Blue
Overall Length
106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDU-C-8-48
Zoro #
G4986016
UPC #
691215056915
Country of Origin
China

Dimensions

Overall Height
96
Overall Width
5
Overall Length
106
Length
106
Height
96
Depth
106
Width
5
Size
106 x 5 x 96

Details

Load Capacity
28400
Color
Blue
Item
HD Double Cantilever,8 ft.,48"Arm
For Use With
HSA-C-42, HSA-C-48, HIA-C-42, HIA-C-48, HDSA-C-42, HDSA-C-48, HDSA-C-48M, XHDSA-C-42, XHDSA-C-48, HB-C-8-3, HB-C-8-4, HB-C-8-5, HB-C-8-6, HB-C-8-7, HB-C-8-8
Includes
Installation Hardware
Material
Steel
Features
Upright design is completely adjustable for application specific design flexibility. Arms feature lips to prevent product from falling off. Arms are adjustable up and down the length of the upright. Heavy duty design easily handles high capacities
Weight
378
Application
Heavy-Duty Cantilever Racks are completely adjustable for application specific design flexibility.

Description

HD Double Cantilever,8 ft.,48 In.Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.