Zoro Homepage

Blue Painted Steel Double Cantilever Rack 10ft Height 12" Arm

  • Mfr # DAC-1012

  • Zoro # G4988649


product price: $839.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Load Capacity
26,500 lb.
Height
120"
Width
10"
Depth
32"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC-1012
Zoro #
G4988649
UPC #
691215012454
Country of Origin
United States

Dimensions

Height
120"
Width
10"
Depth
32"

Details

Load Capacity
26,500 lb.
Item
Double Cantilever Rack
Material
Steel

Description

Double Cantilever Rack,10ft.,12 In. Arms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.