Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Painted Steel Double Cantilever Rack 12ft Height 24" Arm

  • Mfr # DAC-1224

  • Zoro # G4988597


product price: $1,028.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,500 lb.
Depth
56"
Height
144"
Width
10"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC-1224
Zoro #
G4988597
UPC #
691215012508
Country of Origin
United States

Dimensions

Depth
56"
Height
144"
Width
10"

Details

Load Capacity
16,500 lb.
Item
Double Cantilever Rack
Material
Steel

Description

Double Cantilever Rack,12ft.,24 In. Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.