Zoro Homepage
This item is Discontinued.
Vestil Blue Painted Steel Structural Cantilever Brace Set Column Spacing 72" HBS-10126

Blue Painted Steel Structural Cantilever Brace Set Column Spacing 72" (Discontinued)

  • Mfr # HBS-10126
  • Zoro # G4986661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBS-10126
Zoro #
G4986661
UPC #
691215021890
Country of Origin
United States

Dimensions

Width
82-3/4"
Depth
1-15/16"
Height
1-5/16"

Details

Load Capacity
3500 lb.
Item
Structural Cantilever Brace Set
Material
Steel

Description

Structural Cantilever Brace,68.8x144,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.