
Blue Rough Terrain Elevating Cart 1500 lb Capacity 40 x 20.5
Mfr # CART-PN-1500
Zoro # G5440611
product price:Â $2,249.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Overall Height
38.375
Overall Length
50
Overall Width
28-3/8 in.
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CART-PN-1500
Zoro #
G5440611
UPC #
691215112031
Country of Origin
China
Dimensions
Overall Height
38.375
Overall Length
50
Overall Width
28-3/8 in.
Wheel Diameter
13 in. / 9-7/8 in.
Platform Length
50"; 40"
Wheel Width
3-1/2 in. / 3-1/2 in.
Details
Material
Steel
Color
Blue
Load Capacity
1500 lb
Item
Pneumatic Tire Elevating Carts
Wheel Type
(2) Rigid; (2) Swivel w/Brake
Assembled
Yes
Caster Wheel Material
Pneumatic
Includes
Large front and rear pneumatic tires allow for movement over most surfaces.
Platform Material
Steel
Features
Hydraulic cart design is ergonomic and for landscaping and construction sites. Unit is powder coated and constructed of welded steel for long lasting durability. Pneumatic tires are ideal for moving smoothly over rough conditions. Foot actuated pump can elevate or lower for maximum efficiency
Description
Pneumatic Tire Hydraulic Cart,1500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.