Blue Steel A-Frame Cart 2000lb Capacity 24x36 In. w/4 5x2 Casters

  • Mfr # AF-2436

  • Zoro # G5021241


product price: $552.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56
Overall Length
36
Overall Width
24
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-2436
Zoro #
G5021241
UPC #
691215000888
Country of Origin
United States

Dimensions

Overall Height
56
Overall Length
36
Overall Width
24
Platform Length
36"; 36"

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
A-Frame Cart,2000 lb.,24 x 36"
Includes
Includes a convenient parts tray between the A-frame uprights
Caster Material
Poly on Steel
Assembled
No

Description

A-Frame Cart,2000 lb.,24 x 36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.