This item is Discontinued.

Vestil Blue Steel Cantilever Double Upright Heavy Duty Set 8ft Height 24"Arms HDU-C-8-24-SET

Blue Steel Cantilever Double Upright Heavy Duty Set 8ft Height 24"Arms (Discontinued)

  • Mfr # HDU-C-8-24-SET
  • Zoro # G4986059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDU-C-8-24-SET
Zoro #
G4986059
UPC #
691215102544
Country of Origin
China

Dimensions

Height
96"
Depth
58"
Width
72"

Details

Load Capacity
8000 lb.
Item
Heavy Duty Cantilever Rack Kit
Material
Steel

Description

Cantilever Double Upright,HD,6ft.,24 In.,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.