Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Steel Cantilever Double Upright Medium Duty 10ft Height 36"L Arm

  • Mfr # MDU-C-10-36

  • Zoro # G4982568


product price: $939.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Load Capacity
8800/7600 lb.
Height
120"
Material
Steel
Depth
82"
Width
8-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDU-C-10-36
Zoro #
G4982568
UPC #
691215056564
Country of Origin
China

Dimensions

Height
120"
Depth
82"
Width
8-3/4"

Details

Load Capacity
8800/7600 lb.
Item
Cantilever Double Upright MD
Material
Steel

Description

Cantilever Double Upright,MD,10 ft.,36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.