This item is Discontinued.

Vestil Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H MB-C-6-60

Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (Discontinued)

  • Mfr # MB-C-6-60
  • Zoro # G4982750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-C-6-60
Zoro #
G4982750
UPC #
691215058087
Country of Origin
China

Dimensions

Depth
59"
Height
6"
Width
59"

Details

Load Capacity
3500 lb.
Item
MD Cantilever Brace Set
Material
Steel

Description

MD Cantilever Brace Set,72 x 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.