Blue Steel Medium Duty Cantilever Brace Set 71"W x 72"L x 6"H (Discontinued)
- Mfr # MB-C-6-72
- Zoro # G4982741
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB-C-6-72
Zoro #
G4982741
UPC #
691215058094
Country of Origin
China
Dimensions
Height
6"
Depth
71"
Width
71"
Details
Load Capacity
3500 lb.
Item
MD Cantilever Brace Set
Material
Steel
Description
The Medium Duty Cantilever Rack Is Ideal For Manual Loading; Open Design Allows Easy Forklift Accessibility. Store Bar Stock, Pipe, Tubing, Lumber, And Other Light Hard-To-Stock Items That Must Be Kept Off The Floor. Custom Rack Systems Can Be Designed For Your Special Application. The Horizontal/Diagonal Braces Unique Bolt Together Construction With Welded Steel Components Offers A Great Combination Of Strength And Durability. Individual Components Are Sold Separately To Accommodate Your Requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.