Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Steel Single-Sided Racking 10"Wx44"Lx120"H 6125lb Capacity

  • Mfr # SAC-1036

  • Zoro # G5043361


product price: $872.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6125 lb.
Width
10"
Depth
44"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAC-1036
Zoro #
G5043361
UPC #
691215034753
Country of Origin
United States

Dimensions

Width
10"
Depth
44"
Height
120"

Details

Load Capacity
6125 lb.
Item
Single-Sided Racking
Material
Steel

Description

Single-Sided Racking,12.25K 120 x 44

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.