Blue Steel Single-Sided Racking 10"Wx56"Lx144"H 4750lb Capacity

  • Mfr # SAC-1248

  • Zoro # G5043319


product price: $1,051.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4750 lb.
Depth
56"
Material
Steel
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAC-1248
Zoro #
G5043319
UPC #
691215034807
Country of Origin
United States

Dimensions

Depth
56"
Height
144"
Width
10"

Details

Load Capacity
4750 lb.
Item
Single-Sided Racking
Material
Steel

Description

Single-Sided Racking,9.5K 144 x 56

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.