Blue Steel Standard Cantilever Brace Set 3.5"W x 95"L x 77.75"H, PR

  • Mfr # SB-C-8-96

  • Zoro # G4981816


product price:  $265.99
/pr
Free Shipping & Returns

Key Features

Load Capacity
3500 lb.
Material
Steel
Depth
95"
Width
3-1/2"
Height
77-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-C-8-96
Zoro #
G4981816
UPC #
691215118781
Country of Origin
China

Dimensions

Depth
95"
Width
3-1/2"
Height
77-3/4"

Details

Load Capacity
3500 lb.
Item
Brace Set
Material
Steel

Description

Galvanized Cantilever Brace,96 x 96,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.