Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm

  • Mfr # SU-C-6-24

  • Zoro # G4980930


product price: $384.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
3800 lb.
Material
Steel
Height
72-3/4"
Depth
33-13/16"
Width
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU-C-6-24
Zoro #
G4980930
UPC #
691215118378
Country of Origin
China

Dimensions

Height
72-3/4"
Depth
33-13/16"
Width
4-3/4"

Details

Load Capacity
3800 lb.
Item
Standard Duty Cantilever Rack
Material
Steel

Description

Standard Duty Cantilever Rack,6 ft.,24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.