Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm

  • Mfr # SDU-C-10-24

  • Zoro # G4981746


product price: $563.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6500 lb.
Height
120-1/16"
Material
Steel
Depth
59-7/8"
Width
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDU-C-10-24
Zoro #
G4981746
UPC #
691215118576
Country of Origin
China

Dimensions

Height
120-1/16"
Depth
59-7/8"
Width
4-3/4"

Details

Load Capacity
6500 lb.
Item
Double Sided Uprights
Material
Steel

Description

Cantilever Dbl Upright Galv,10 ft,24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.