Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm

  • Mfr # SDU-C-6-24

  • Zoro # G4981719


product price: $446.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
7700 lb.
Material
Steel
Depth
59-7/8"
Height
72-3/4"
Width
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDU-C-6-24
Zoro #
G4981719
UPC #
691215118491
Country of Origin
China

Dimensions

Depth
59-7/8"
Height
72-3/4"
Width
4-3/4"

Details

Load Capacity
7700 lb.
Item
Double Sided Uprights
Material
Steel

Description

Cantilever Dbl Upright Galv,6 ft.,24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.