Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Blue Steel Standard Double Upright Cantilever 8ft Height 36" Arm SDU-C-8-36

Blue Steel Standard Double Upright Cantilever 8ft Height 36" Arm (Discontinued)

  • Mfr # SDU-C-8-36
  • Zoro # G4981621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDU-C-8-36
Zoro #
G4981621
UPC #
691215118545
Country of Origin
China

Dimensions

Depth
83-3/4"
Width
4-3/4"
Height
96-7/16"

Details

Load Capacity
5500/4800 lb.
Item
Double Sided Uprights
Material
Steel

Description

Cantilever Double Sided,Galv,8 ft.,36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.