Zoro Homepage

Blue Tilting Drum Ring, 55 gal.

  • Mfr # TDR-55

  • Zoro # G5435790


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Depth
29.875
Capacity
1200
Overall Length
29.875
Overall Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDR-55
Zoro #
G5435790
UPC #
691215039710
Country of Origin
China

Dimensions

Depth
29.875
Overall Length
29.875
Overall Height
5
Overall Width
37.9375
Height
5
Length
29.875
Width
37.9375

Details

Item
Blue Tilting Drum Ring,55 gal.
Material
Carbon Steel
Capacity
1200
Finish
Powder Coat
Color
Blue

Description

Blue Tilting Drum Ring,55 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.