Blue/Yellow Steel Adjustable Ergo Cart Glass Filled Nylon Casters
Mfr # AEC-3660-3-GFN
Zoro # G1739180
product price:Â $1,734.99
/eaKey Features
Overall Height
49.3125
Overall Length
72.125
Overall Width
37.3125
Material
Steel
Color
Blue / Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AEC-3660-3-GFN
Zoro #
G1739180
UPC #
691215133234
Country of Origin
United States
Dimensions
Overall Height
49.3125
Overall Length
72.125
Overall Width
37.3125
Platform Length
72.125"
Shelf Length
59.69 in
Shelf Width
35.6875 in
Details
Material
Steel
Color
Blue / Yellow
Load Capacity
3000 lb
Item
Adjustable Ergo Cart,36x60,Gfn
Assembled
Yes
Number of Shelves
3
Features
Top two tiers can be adjusted in height. Shelves have yellow retaining lips. Semi-automatic locking tow. Blue and yellow baked-in powder-coated toughness
Includes
600 Lb. per Shelf Capacity; 1800 Lb. Bottom Shelf Capacity
Description
Adjustable Ergo Cart,36x60,Gfn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.