Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue/Yellow Steel Adjustable Ergo Cart Mold On Rubber Casters

  • Mfr # AEC-3660-3-MR

  • Zoro # G1739022


product price: $1,772.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
49.3125
Overall Length
72.125
Overall Width
37.3125
Material
Steel
Color
Blue / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEC-3660-3-MR
Zoro #
G1739022
UPC #
691215133241
Country of Origin
United States

Dimensions

Overall Height
49.3125
Overall Length
72.125
Overall Width
37.3125
Platform Length
72.125"
Shelf Width
35.6875 in
Shelf Length
59.69 in

Details

Material
Steel
Color
Blue / Yellow
Load Capacity
3000 lb
Item
Adjustable Ergo Cart,36x60,Mr
Assembled
Yes
Number of Shelves
3
Features
Top two tiers can be adjusted in height. Shelves have yellow retaining lips. Semi-automatic locking tow. Blue and yellow baked-in powder-coated toughness
Includes
600 Lb. per Shelf Capacity; 1800 Lb. Bottom Shelf Capacity

Description

Adjustable Ergo Cart,36x60,Mr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.