Zoro Homepage

Bollard, 147-3/8 in. L

  • Mfr # DCBB-42-5.5

  • Zoro # G2392610


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
74 lb
Outside Dia.
5 1/2 in
Bollard Item
Bollard Barrier Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBB-42-5.5
Zoro #
G2392610
UPC #
691215106115
Country of Origin
United States

Dimensions

Outside Dia.
5 1/2 in
Finished Height
42 in
Mounting Plate Dimensions
8 in x 8 in
Overall Height
42 1/6 in
Mounting Hole Dia.
7/8 in
Mounting Dimension
7/8" x 1-1/4"
Wall Thickness
5.500
Outside Diameter
5 1/2 in
Mounting Hole Length
8 in
Installed Height
42 3/16 in
Mounting Hole Width
8 in
Manufacturer Warranty Length
90 day
Mounting Hole Diameter
7/8 in

Details

Item
Dock Chain Barrier Bollard
Material
Steel
Color
Yellow
Weight
74 lb
Bollard Item
Bollard Barrier Kit
Locking System
No Locking System
Bollard Material
Steel
Bollard Striping Color
Black
Number of Mounting Holes
4
Mounting Surface
Hard Surface
Lighted
No
Bollard Color
Yellow
Bollard Striping
Yes
Bollard Function
Fixed
Bollard Shape
Round
Cap Shape
Dome
Net Weight
49 lb
Impact Resistance
4,000 lb @ 4 mph
Finish
Powder Coated
Includes
(2) 127 in Long Chains, (2) Bollards
Shape
Round
Includes Mounting Hardware
Not Included
Product Type
Temporary Access
Striping
Yes
Compatible Mounting Surface Material
Concrete
Resistance Properties
Impact Resistant

Description

Dock Chain Barrier Bollard, Overall Length Not Applicable, Overall Width Not Applicable, Material Steel, Color Yellow, Finish Powder Coated, Overall Height 42 1/6 in, Installed Height 42 3/16 in, Weight 74 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Temporary Access, Mounting Hole Width 8 in, Mounting Hole Length 8 in, Shape Round, Striping Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.