Zoro Homepage
This item is Discontinued.
Vestil Bollard, 16-29/32 in. L, 80 lb. JBOL-48-12

Bollard, 16-29/32 in. L, 80 lb. (Discontinued)

  • Mfr # JBOL-48-12
  • Zoro # G2392428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBOL-48-12
Zoro #
G2392428
UPC #
691215088336
Country of Origin
United States

Dimensions

Outside Dia.
12 in
Mounting Plate Dimensions
16-3/4 in dia
Overall Length
16 15/16 in
Mounting Hole Dia.
5/8 in
Finished Height
48 in
Overall Height
48 1/6 in
Wall Thickness
0.3 in
Mounting Dimension
16-29/32" x 16-29/32"
Overall Width
16 15/16 in
Mounting Hole Diameter
5/8 in
Inside Diameter
12 in
Manufacturer Warranty Length
90 day
Outside Diameter
12 in
Installed Height
48 3/16 in

Details

Item
Bollard
Material
Steel
Color
Yellow
Weight
73 lb
Bollard Material
Steel
Bollard Item
Bollard
Impact Resistance
4000 lb @ 4 mph
Includes
Welded Steel Cap
Bollard Color
Yellow
Lighted
No
Mounting Surface
Hard Surface
Number of Mounting Holes
4
Bollard Shape
Round
Bollard Function
Fixed
Bollard Striping
Yes
Bollard Striping Color
Black
Net Weight
81 lb
Cap Shape
Flat
Finish
Powder Coated
Mounting Style
Bolt-On
Shape
Round
Striping
Yes
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Not Included
Cap Adjustability
Fixed
Resistance Properties
Impact Resistant

Description

Bollard, Mounting Style Bolt-On, Overall Length 16 15/16 in, Overall Width 16 15/16 in, Material Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 48 1/6 in, Installed Height 48 3/16 in, Weight 73 lb, Outside Diameter 12 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 5/8 in, Locking System Not Applicable, Cap Adjustability Fixed, Shape Round, Striping Yes, Includes Welded Steel Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.