Zoro Homepage

Bollard, 2 in. L, 3 lb.

  • Mfr # DCBB-B-KIT

  • Zoro # G2392601


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
2 lb
Outside Dia.
7/8 in
Bollard Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBB-B-KIT
Zoro #
G2392601
UPC #
691215106122
Country of Origin
United States

Dimensions

Outside Dia.
7/8 in
Overall Length
2 in
Mounting Dimension
2" x 2"
Overall Height
20 in
Wall Thickness
0.875
Overall Width
2 in
Outside Diameter
1 in

Details

Item
Bollard Barrier Conversion Kit
Material
Steel
Color
Yellow
Weight
2 lb
Bollard Shape
Round
Locking System
None
Number of Mounting Holes
4
Bollard Function
Fixed
For Use With
Existing Bollards
Cap Shape
None
Net Weight
3 lb.
Bollard Accessory Item
Bollard Barrier Conversion Kit
Mounting Surface
Hard Surface
Lighted
No
Finish
Powder Coated
Includes
(16) Self Tapping Screws, (4) Bollard Mounting Brackets, (4) Quick Links, Post Welded Bracket
Impact Resistance
250 lbs.
Product Type
Bollard Barrier Conversion Kit

Description

Bollard Barrier Conversion Kit, Product Type Bollard Barrier Conversion Kit, For Use With Existing Bollards, Includes (16) Self Tapping Screws, (4) Bollard Mounting Brackets, (4) Quick Links, Post Welded Bracket, Overall Height 20 in, Overall Length 2 in, Overall Width 2 in, Outside Diameter 1 in, Inside Diameter Not Applicable, Color Yellow, Material Carbon Steel, Finish Powder Coated, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.