Bollard, 8 in. L, 24-3/16 in. H, 31 lb.

  • Mfr # BOL-JK-24-5.5

  • Zoro # G2392586


product price:  $93.45
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Outside Dia.
5 1/2 in
Number of Mounting Holes
4
Net Weight
23 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-JK-24-5.5
Zoro #
G2392586
UPC #
691215083942
Country of Origin
United States

Dimensions

Outside Dia.
5 1/2 in
Overall Length
8 in
Wall Thickness
5.500
Finished Height
24 in
Overall Height
24 3/16 in
Mounting Plate Dimensions
8 in x 8 in
Mounting Dimension
7" x 7"
Mounting Hole Dia.
7/8 in

Details

Item
Bollard
Material
Steel
Color
Yellow
Number of Mounting Holes
4
Net Weight
23 lb
Includes
(1) Removable Plastic Cap, Chain Slots
Bollard Item
Bollard
Locking System
None
Mounting Surface
Hard Surface
Bollard Striping Color
Black
Bollard Material
Steel
Impact Resistance
4000 lb @ 4 mph
Bollard Shape
Round
Finish
Powder Coated
Bollard Color
Yellow
Bollard Striping
Yes
Bollard Function
Fixed
Lighted
No
Cap Shape
Dome

Description

Bollard, Bollard Function Fixed, Mounting Surface Hard Surface, Bollard Color Yellow, Overall Height 24 3/16 in, Bollard Material Steel, Cap Shape Dome, Lighted No, Locking System None, Outside Dia. 5 1/2 in, Overall Length 8 in, Finished Height 24 in, Net Weight 23 lb, Impact Resistance 4000 lb @ 4 mph, Finish Powder Coated, Bollard Shape Round, Mounting Plate Dimensions 8 in x 8 in, Number of Mounting Holes 4, Includes (1) Removable Plastic Cap, Chain Slots, Bollard Striping Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.