Bollard, 8 in. L, 24 in. H, 43 lb.

  • Mfr # BOL-JKS-24-5.5

  • Zoro # G2392531


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Outside Dia.
5 1/2 in
Bollard Shape
Round
Cap Shape
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-JKS-24-5.5
Zoro #
G2392531
UPC #
691215084048
Country of Origin
United States

Dimensions

Outside Dia.
5 1/2 in
Mounting Plate Dimensions
8 in x 8 in
Overall Length
8 in
Mounting Hole Dia.
7/8 in
Wall Thickness
5.500
Mounting Dimension
7" x 7"
Overall Height
24 in
Finished Height
24 in

Details

Item
Bollard
Material
Steel
Color
Yellow
Bollard Shape
Round
Cap Shape
Dome
Bollard Item
Bollard
Number of Mounting Holes
4
Lighted
No
Includes
(1) Removable Plastic Cap, Chain Slots
Bollard Striping Color
Black
Locking System
None
Bollard Color
Yellow
Bollard Function
Fixed
Finish
Powder Coated
Impact Resistance
4000 lb @ 4 mph
Mounting Surface
Hard Surface
Bollard Striping
Yes
Bollard Material
Steel
Net Weight
29 lb

Description

Bollard, Bollard Function Fixed, Mounting Surface Hard Surface, Bollard Color Yellow, Overall Height 24 in, Bollard Material Steel, Cap Shape Dome, Lighted No, Locking System None, Outside Dia. 5 1/2 in, Overall Length 8 in, Finished Height 24 in, Net Weight 29 lb, Impact Resistance 4000 lb @ 4 mph, Finish Powder Coated, Bollard Shape Round, Mounting Plate Dimensions 8 in x 8 in, Number of Mounting Holes 4, Includes (1) Removable Plastic Cap, Chain Slots, Bollard Striping Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.