This item is Discontinued.

Vestil Bollard, 8 in. L, 36 in. H, 58 lb. BOL-JKS-36-5.5

Bollard, 8 in. L, 36 in. H, 58 lb. (Discontinued)

  • Mfr # BOL-JKS-36-5.5
  • Zoro # G2392525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-JKS-36-5.5
Zoro #
G2392525
UPC #
691215084062
Country of Origin
Unknown

Dimensions

Overall Length
8"
Overall Height
36"
Wall Thickness
5.500
Outside Dia.
5-1/2"
Mounting Hole Dia.
7/8"
Mounting Dimension
7" x 7"
Finished Height
36"
Mounting Plate Dimensions
8" x 8"

Details

Locking System
None
Bollard Striping
Yes
Includes
(1) Removable Plastic Cap, Chain Slots
Bollard Shape
Round
Cap Shape
Dome
Bollard Item
Bollard
Material
Steel
Lighted
No
Net Weight
31 lb.
Bollard Striping Color
Black
Bollard Function
Fixed
Bollard Material
Steel
Impact Resistance
4000 lb. @ 4 mph
Finish
Powder Coated
Item
Bollard
Bollard Color
Yellow
Mounting Surface
Hard Surface
Number of Mounting Holes
4
Color
Yellow

Description

Steel Pipe Bollard With Chain Slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.