Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Bollard Cap, 5-5/16 in. Inside Dia., 2 lb. BOL-CAP-5.5-R

Bollard Cap, 5-5/16 in. Inside Dia., 2 lb. (Discontinued)

  • Mfr # BOL-CAP-5.5-R
  • Zoro # G2392330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-CAP-5.5-R
Zoro #
G2392330
UPC #
691215048972
Country of Origin
China

Dimensions

For Post Size
5" dia.
Overall Length
5 1/2 in
Overall Height
2 in
Inside Dia.
5 5/16 in
Outside Dia.
5 1/2 in

Details

Bollard Accessory Item
Bollard Cap
Installation Method
Pop On
For Use With
BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2
Item
Bollard Cap
Shape
ROUND
Pattern
Smooth/Ribbed
Color
Black
Net Weight
2 lb.
Material
Rubber

Description

Bollard Cap, For Use With BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2, Overall Height 2 in, Overall Length 5 1/2 in, Color Black, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.