Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard Chain, 6'

  • Mfr # BOL-JK-CN6

  • Zoro # G803527527


product price: $4.55
/ea
Sold in multiples of 5 for $22.75

Key Features

Material
Steel
Color
Gray
Weight
2
Outside Dia.
0.1875
Height
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-JK-CN6
Zoro #
G803527527
UPC #
691215084024
Country of Origin
United States

Dimensions

Outside Dia.
0.1875
Height
72
Width
0.1875
Length
0.1875
Outside Diameter
0.1875
Overall Height
72
Overall Length
0.1875
Overall Width
0.1875
Depth
0.1875

Details

Material
Steel
Color
Gray
Weight
2
Features
Create barriers around workstations and machinery. Ideal for indoor and outdoor applications. Easy to assemble. Chain slots hold chain connected to other bollards
Finish
Galvanized
For Use With
BOL-DRING, BOL-JHOOK, BOL-JK-24-4.5, BOL-JK-24-5.5, BOL-JK-36-4.5, BOL-JK-36-5.5, BOL-JK-42-4.5, BOL-JK-42-5.5, BOL-JK-48-4.5, BOL-JK-48-5.5, BOL-JKS-24-4.5, BOL-JKS-24-5.5, BOL-JKS-36-4.5, BOL-JKS-36-5.5, BOL-JKS-42-4.5, BOL-JKS-42-5.5, BOL-JKS-48-4.5, BOL-JKS-48-5.5, BOL-MB-42-5.5, BOL-MB-JK-42-5.5, BOL-MB-JKS-42-5.5

Description

Create barriers around workstations, machinery, and outdoor space with steel pipe bollard with chain slots. Ideal for indoor and outdoor applications. Easy to assemble. Place chain into chain slots, storing any excess chain inside the bollard, the chain slots hold chain connected to other bollards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.