Zoro Homepage

Bollard - Offset Steel

  • Mfr # OBOL-47-4.5

  • Zoro # G0594347


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
39
Height
48.125
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBOL-47-4.5
Zoro #
G0594347
UPC #
691215028998
Country of Origin
United States

Dimensions

Height
48.125
Width
8
Length
18.375
Depth
18.375
Overall Length
18.375
Overall Height
48.125
Overall Width
8

Details

Item
Bollard - Offset Steel
Material
Steel
Color
Yellow
Weight
39
Finish
Powder Coat
Features
Offset base plate that won't interfere with traffic. Base plate includes pre-drilled mounting holes for quick and easy installation. Includes removable plastic top caps to prevent the collection of waste. Features black/yellow safety tape to ensure optimal safety

Description

Bollard - Offset Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.