Zoro Homepage

Bolt-On Style Guard Rail 1 Ft Black

  • Mfr # GR-F2R-BO-1-BK

  • Zoro # G000471234


product price: $64.69
/ea

Key Features

Depth
3
Material
Steel
Finish
Powder Coat
Length
3
Weight
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F2R-BO-1-BK
Zoro #
G000471234
UPC #
691215344838
Country of Origin
Turkey

Dimensions

Depth
3
Length
3
Height
10
Width
12
Overall Length
3
Overall Height
10
Overall Width
12

Details

Material
Steel
Finish
Powder Coat
Weight
8
Color
Black
Features
2 Ribbed design for secure protection. Black baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes

Description

Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.