Zoro Homepage

Bolt-On Style Guard Rail 1 Ft Galvanized

  • Mfr # GR-F2R-BO-1-HDG

  • Zoro # G500471437


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Depth
3
Material
Steel
Finish
Galvanized
Length
3
Weight
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F2R-BO-1-HDG
Zoro #
G500471437
UPC #
691215338066
Country of Origin
China

Dimensions

Depth
3
Length
3
Height
10
Width
12
Overall Length
3
Overall Height
10
Overall Width
12

Details

Material
Steel
Finish
Galvanized
Weight
8
Color
Silver
Features
2 Ribbed design for secure protection. Hot dipped galvanized for a rugged long lasting finish. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.