Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt-On Style Guard Rail 10 Ft Black

  • Mfr # GR-F3R-BO-10-BK

  • Zoro # G000471241


product price: $300.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
2-9/16 in.
Material
Steel
Finish
Powder Coat
Length
2.5625
Weight
104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-F3R-BO-10-BK
Zoro #
G000471241
UPC #
691215340809
Country of Origin
Turkey

Dimensions

Depth
2-9/16 in.
Length
2.5625
Height
15
Width
113.875
Overall Length
2-9/16 in.
Overall Height
15 in.
Overall Width
113-7/8 in.
Wall Thickness
1/8 in.
Length (Ft.)
0.2135 ft.

Details

Item
113875 in 3Rib Bolt On Grd Rail BK
Material
Steel
Finish
Powder Coat
Weight
104
Color
Black
Includes
(1) 3 Ribbed Bolt-On Style Guard Rail
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)
Features
3 Ribbed design for added strength. Black baked-in. powder-coated fin.ish for added toughness. Bolt-on style rail for secure positionin.g. Pre drilled surface mountin.g holes

Description

Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.