Zoro Homepage

Bolt-On Style Guard Rail 4 Ft Orange

  • Mfr # GR-F2R-BO-4-OR

  • Zoro # G700471565


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Depth
2.5625
Material
Steel
Finish
Powder Coat
Length
2.5625
Weight
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F2R-BO-4-OR
Zoro #
G700471565
UPC #
691215337953
Country of Origin
China

Dimensions

Depth
2.5625
Length
2.5625
Height
11
Width
41.875
Overall Length
2.5625
Overall Height
11
Overall Width
41.875

Details

Material
Steel
Finish
Powder Coat
Weight
38
Color
Orange
Features
2 Ribbed design for secure protection. Orange baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place. Powder coated finish for built in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.