Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt-On Style Guard Rail 5 Ft Orange

  • Mfr # GR-F2R-BO-5-OR

  • Zoro # G000471418


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Depth
2-9/16 in.
Material
Steel
Finish
Powder Coat
Length
2.5625
Weight
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-F2R-BO-5-OR
Zoro #
G000471418
UPC #
691215337960
Country of Origin
China

Dimensions

Depth
2-9/16 in.
Length
2.5625
Height
11
Width
53.875
Overall Length
2-9/16 in.
Overall Height
11 in.
Overall Width
53-7/8 in.
Wall Thickness
1/8 in.
Length (Ft.)
0.2135 ft.

Details

Item
54 in Bolt On Guard Rail Orange
Material
Steel
Finish
Powder Coat
Weight
48
Color
Orange
Includes
(1) Steel 2 Ribbed Bolt-On Style Guard Rail
Features
2 Ribbed design for secure protection. Orange baked-in. powder-coated fin.ish for added toughness. Bolt-on style rail for secure positionin.g. Pre drilled surface mountin.g holes
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place. Powder coated finish for built in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.