Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt-On Style Guard Rail 9 Ft - Yellow

  • Mfr # GR-F2R-BO-9-YL

  • Zoro # G000471449


product price: $216.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Depth
2-9/16 in.
Material
Steel
Finish
Powder Coat
Length
2.5625
Weight
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F2R-BO-9-YL
Zoro #
G000471449
UPC #
691215327800
Country of Origin
China

Dimensions

Depth
2-9/16 in.
Length
2.5625
Height
11
Width
101.875
Overall Length
2-9/16 in.
Overall Height
11 in.
Overall Width
101-7/8 in.
Wall Thickness
1/8 in.
Length (Ft.)
0.2135 ft.

Details

Item
102 in Bolt On Grd Rail Yellow
Material
Steel
Finish
Powder Coat
Weight
96
Color
Yellow
Includes
(1) Steel 2 Ribbed Bolt-On Style Guard Rail
Features
2 Ribbed design for secure protection. Yellow baked-in. powder-coated fin.ish for added toughness. Bolt-on style rail for secure positionin.g. Pre drilled surface mountin.g holes
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place. Powder coated finish for built in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.