Zoro Homepage

Box Sizer Cutter, 13" Long, The cutter box sizer recycles boxes with ease., Plastic, 2.375 L.

  • Mfr # SIZER-4

  • Zoro # G5436341


product price: $26.75
/ea

Key Features

Overall Length
2.375
Blade Material
Metal
Handle Material
Plastic
Application
The cutter box sizer recycles boxes with ease.
Features
Recycles boxes with ease. Post has printed scale to expedite accuracy and convenience. Scores the box so that it can be folded over neatly. Folding changes the depth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIZER-4
Zoro #
G5436341
UPC #
691215078825
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.375
Overall Width
1.625
Blade Length
0.5 in
Depth
2.375
Width
1.625
Height
13
Length
2.375
Size
2.375 x 1.625 x 13

Details

Item
Box Sizer Cutter,13" Long
Blade Material
Metal
Handle Material
Plastic
Application
The cutter box sizer recycles boxes with ease.
Features
Recycles boxes with ease. Post has printed scale to expedite accuracy and convenience. Scores the box so that it can be folded over neatly. Folding changes the depth
Number of Blades
1
Color
Silver
Mount Type
Screw Bolt
Material
Metal

Description

Box Sizer Cutter,13 In. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.