Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BraSS Style Drum Sling 0.75K

  • Mfr # DCS-750-B

  • Zoro # G5440106


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
4
Capacity
750
Overall Length
4
Overall Height
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS-750-B
Zoro #
G5440106
UPC #
691215012867
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4
Overall Length
4
Overall Height
39
Overall Width
2.25
Length
4
Height
39
Width
2.25

Details

Item
BraSS Style Drum Sling 0.75K
Material
Brass
Capacity
750
Color
Brass

Description

BraSS Style Drum Sling 0.75K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.