Zoro Homepage

Bridge Kit For Multi- Purpose Ramp

  • Mfr # MPR-13-KIT

  • Zoro # G3150957


product price: $26.95
/ea

Key Features

Material
Steel
Color
Blue
Includes
Hardware
Wheel Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR-13-KIT
Zoro #
G3150957
UPC #
691215049818
Country of Origin
United States

Dimensions

Wheel Width
24 in
Height
5.375 in

Details

Item
Multi-Purpose Steel Bridge Kit
Material
Steel
Color
Blue
Includes
Hardware

Description

BRIDGE KIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.