Zoro Homepage

BULK BAG LIFTER OPEN CENTER 4K CAP

  • Mfr # BBL-OC-4

  • Zoro # G201798222


product price: $252.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
6-5/8 in.
Overall Length
40 in.
Overall Width
38-1/4 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-OC-4
Zoro #
G201798222
UPC #
691215363204
Country of Origin
United States

Dimensions

Overall Height
6-5/8 in.
Overall Length
40 in.
Overall Width
38-1/4 in.
Platform Length
40"
Length
40 in
Usable Fork Pocket Height
2-1/8 in.
Fork Width
5 in
Usable Fork Pocket Width
5 in.
Width
38.25
Height
7 in
Fork Thickness
2.125 in
Size
40" x 38-1/4" x 6-5/8"
Depth
40 in.

Details

Material
Steel
Color
Yellow
Load Capacity
4,000 lb.
Item
Bulk Bag Lifter Open Center 4k
Assembled
Yes
Includes
Multiple points for bag placement
For Use With
BBL-B001 and BBL-RK-72
Weight
89
Power Source
Hand / Fork Truck
Features
Multiple points for bag placement; Robust capacity for heavy loads; Fork pockets for quick transport; Powder coated finish for baked in added toughness
Application
Lifter is able to withstand the weight of heavy loaded bags with ease

Description

A bag lifter is an effective addition to many industrial settings. Constructed of steel, the lifter is able to withstand the weight of heavy loaded bags with ease. The open center enables quick access to the bag and the goods secured inside. The hook design has a built in raised lip to prevent bag slippage during lifting and transporting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.