Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BULK BAG LIFTER RACK 72 IN HEIGHT

  • Mfr # BBL-RK-72

  • Zoro # G401798176


product price: $1,184.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
61-1/8 in.
Overall Length
52 in.
Overall Width
59-1/2 in.
Material
Steel
Load Capacity
1,000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-RK-72
Zoro #
G401798176
UPC #
691215363228
Country of Origin
United States

Dimensions

Overall Height
61-1/8 in.
Overall Length
52 in.
Overall Width
59-1/2 in.
Platform Length
42 in.
Length
52 in
Fork Width
7.625 in
Platform Width
48 in.
Usable Fork Pocket Width
7-5/8 in.
Height
62 in
Fork Thickness
2.625 in
Size
52" x 59-1/2" x 61-1/8"
Usable Fork Pocket Height
2-5/8 in.
Width
59.5
Depth
52 in.

Details

Material
Steel
Color
Blue
Load Capacity
1,000 lb.
Item
Bulk Bag Lifter 72 In. 1k
Assembled
Yes
Includes
Built in fork pockets ensure quick transference between areas
For Use With
BBL-OC-4 and BBL-OC-RK-A
Features
Strong welded design; Provides support for lifting and hanging items; Fork pockets for quick transport; Powder coated finish for baked in added toughness
Weight
369
Power Source
Hand / Fork Truck
Application
Bulk bag lifting rack provides support for lifting heavy bulk bags. Built in fork pockets ensure quick transference between areas.

Description

A bulk bag lifting rack provides support for lifting heavy bulk bags. Built in fork pockets ensure quick transference between areas. The outside design enables the rack to be stacked for a more efficient storage use. Sturdy steel construction provides the rack with strength and stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.