Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil C-CLAMP SQUARE STOCK LIFTER MAX 10 IN. CH-200-20

C-CLAMP SQUARE STOCK LIFTER MAX 10 IN. (Discontinued)

  • Mfr # CH-200-20
  • Zoro # G201793708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-200-20
Zoro #
G201793708
UPC #
691215321013
Country of Origin
United States

Dimensions

Width
6
Overall Width
6
Size
13.875 x 6 x 25
Height
25 in

Details

Material
Steel
Safe Working Load
0.1 ton
Hook Opening
3.5 in
Finish
Powder Coat
Application
A square bar stock lifter minimizes manual labor and increases work place efficiency.
Features
Large capacity for heavy loads. Screw down clamp for precise positioning. Open front side for large products. Bright color for visibility
Color
Yellow

Description

A block lifter minimizes manual labor and increases work place efficiency. The lifter allows the user to lift heavy awkward sized blocks to a preferred height. By securely attaching the adjustable lifting bale to a separate lifting device, the unit is ready for product placement. Once the beam/block is in the lower jaw of the lift and is resting alongside the back wall, the wheel can then be turned to firmly press the clamp pad against the block. As the product is secured and is within the limits of capacity, it can then be transferred to the desired location. The robust steel construction maximizes longevity of unit and painted finish diminishes excess damage during daily use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.