Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector, 3-13/16 in H, 32-5/8 in L, 12 in W, Rubber, Black

  • Mfr # RHCB-12A

  • Zoro # G5043416


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Load Capacity
2,400 lb/Axle
Material
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHCB-12A
Zoro #
G5043416
UPC #
691215092104
Country of Origin
United States

Dimensions

Height
3-13/16 in
Length
32-5/8 in
Width
12 in

Details

Item
Cable Protector
Load Capacity
2,400 lb/Axle
Material
Rubber
Color
Black

Description

Aluminum,Rubber Cable Crossover,2.4K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.