
Cable Protector, 4-3/8 in H, 4 ft L, 48 in W, 1 Channel, Aluminum, Silver
Mfr # FHCR-48-48-16-4H
Zoro # G403529242
product price: $866.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Width
48 in
Load Capacity
2,100 lb/Axle
Number of Channels
1
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHCR-48-48-16-4H
Zoro #
G403529242
UPC #
691215051026
Country of Origin
United States
Dimensions
Height
4-3/8 in
Length
4 ft
Width
48 in
Details
Item
Cable Protector
Load Capacity
2,100 lb/Axle
Number of Channels
1
Material
Aluminum
Color
Silver
Application
Fabricated Aluminum Hose and Cable Bridge protects hoses and cables from carts and other forms of traffic.
Weight
102
Features
Aluminum construction offers robust long lasting use. Unique design protects wires and cords from traffic wear and tear. Tread plate design provides maximum traction. Lightweight design makes portability easy
Description
The fabricated Aluminum hose & cable Crossover protects hoses and cables from carts and other traffic. Constructed of lightweight durable aluminum tread plate. All welded.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.