Shop VESTIL
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cable Ramp, 4-3/8 in H, 4 ft L, 36 in W, 1 Channel, Aluminum, Silver
- Mfr # FHCR-48-36-4-4H
- Zoro # G0831875
product price:Â
$
725.99
/ea
Key Features
Load Capacity
2,100 lb/Axle
Number of Channels
1
Material
Aluminum
Color
Silver
Connection Style
Drop Over
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHCR-48-36-4-4H
- Zoro #
- G0831875
- UPC #
- 691215050999
- Country of Origin
- United States
- Item
- Cable Ramp
- Load Capacity
- 2,100 lb/Axle
- Number of Channels
- 1
- Material
- Aluminum
- Color
- Silver
- Connection Style
- Drop Over
- Style
- Drop Over
- ADA Compliant
- No
- Texture
- Diamond
- Cable Feed Style
- Lay Under
- Shell Material
- Aluminum
- Container Type
- Drop Over
- Sensor Body Style
- Drop Over
- Traction Material
- Aluminum
Dimensions
- Height
- 4-3/8 in
- Length
- 4 ft
- Width
- 36 in
- Channel Height
- 4 in
- Channel Width
- 4 in
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Channel Height 4 in, Channel Width 4 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 4 3/8 in, Length 48 in, Width 36 in, ADA Compliant No, Texture Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.