Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Action Pallet Puller, 5K, 3" Jaw

  • Mfr # PAL-14

  • Zoro # G1749087


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Overall Height
20.5
Overall Length
3.5
Overall Width
9
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-14
Zoro #
G1749087
UPC #
691215029247
Country of Origin
China

Dimensions

Overall Height
20.5
Overall Length
3.5
Overall Width
9
Platform Length
3.5"
Height
20.5
Length
3.5

Details

Material
Steel
Color
Silver
Item
Cam Action Pallet Puller,5K,3" Jaw
Assembled
Yes
Load Capacity
5000 lb

Description

Cam Action Pallet Puller,5K,3" Jaw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.