Zoro Homepage

CAN BAG HOLDER 55 GAL 8 IN GALV

  • Mfr # CAN-BH-558-GALV

  • Zoro # G516383779


product price: $95.89
/ea
Sold in multiples of 15 for $1,438.35
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Length
24.75 in
Finish
Galvanized
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAN-BH-558-GALV
Zoro #
G516383779
UPC #
691215375085
Country of Origin
United States

Dimensions

Length
24.75 in
Height
2.75 in
Width
24.75 in

Details

Color
Silver
Material
Steel
Finish
Galvanized
For Use With
Fits fifty-five gallon open head drums

Description

Have you had a difficult time keeping the bag secured in your trash receptacle? Does the bag continuously fall into the can itself, causing extra cleaning time? If so, the trash topper ring is just what you need! This ring is specifically designed to hold the bag in place around the can itself, while continuing to provide ample access for trash and debris to be placed within the drum.


  • 8" opening diameter
  • Fits fifty-five gallon open head drums
  • Minimizes exposure to rigid or sharp edges
  • Galvanized finish for increased durability

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.